missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EVOS™ Vessel Holders Pack

Provides snug and secure fit of microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS imaging systems

Manufacturer:  EVOS™ AMEP4619

Catalog No. AMEP4619



Description

Description

  • Provides increased precision in sample alignment
  • Easily switchable vessel holders for convenient and easy imaging of a range of samples
  • Includes 10 most popular EVOS vessel holders
  • For use with: EVOS XL Core Imaging System, EVOS FL Auto Imaging System, EVOS XL Imaging System, EVOS FL Imaging System, EVOS FL Color Imaging System
Specifications

Specifications

EVOS XL Core Imaging System, EVOS FL Auto Imaging System, EVOS XL Imaging System, EVOS FL Imaging System, EVOS FL Color Imaging System
  • EVOS Vessel Holder (No. amepvh001): Holds 25 x 75mm slides
  • EVOS Vessel Holder (No. amepvh002): Holds 35mm petri dishes
  • EVOS Vessel Holder (No. amepvh003): Holds 60mm petri dishes
  • EVOS Vessel Holder (No. amepvh004): Holds 100mm petri dishes
  • EVOS Vessel Holder (No. amepvh005): Holds 25cm T-flasks
  • EVOS Vessel Holder (No. amepvh006): Holds Nunc T-75 flask
  • EVOS Vessel Holder (No. amepvh007): Holds hemocytometer
  • EVOS Vessel Holder (No. amepvh008): Holds Greiner T-75 flask
  • EVOS Vessel Holder (No. amepvh009): Universal holder
  • EVOS Vessel Holder (No. amepvh010): Greiner/BD T-25 flask
Pack of 10
Vessel Holders Pack
Documents