Learn More
Thermo Scientific™ Evolution™ Peltier Thermostatting Accessories
Achieve superior performance in temperature control and sample stirring for many UV-Visible analysis methods.
$6,533.27 - $32,395.13
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Includes | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Includes | Price | Quantity & Availability | |||
|
14387618
|
Thermo Scientific™
699131100 |
Evolution spectrophotometers | Single Cell Peltier System | Peltier Cooling Unit,1-Sample |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14387619
|
Thermo Scientific™
699131200 |
Evolution spectrophotometers | 8-Cell Peltier System | Peltier Cooling Unit, 8-Sample |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13878466
|
Thermo Scientific™
840347500 |
Evolution One/One Plus/Pro | Single Cell Peltier System | Koolance enclosed coolant unit |
Each for $6,533.27
|
|
|||
|
13878467
|
Thermo Scientific™
912A1199 |
Evolution One/One Plus/Pro | Single Cell Peltier System | Peltier Cell holder, Koolance |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
14380500
|
Thermo Scientific™
840406600 |
6-Cell Rotary Peltier | Multi Cell Sample Holder | Peltier Cell holder,Water tank |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ Peltier Accessories for the Thermo Scientific™ Evolution™ One, Evolution™ One Plus and Evolution™ Pro UV-Vis Spectrophotometers provide thermostatting and ramping with precise temperature control which is important for many UV-Visible analysis methods. Outperforming traditional heater/chiller units, these accessories offer thermostatting and ramping with precise temperature control between 0 °C and 110 °C. Add superior performance with compact integrated design, simple set-up, and fast, precise temperature control.
Precise Thermostatting
Peltier Accessories for the Evolution UV-Visible Spectrophotometers utilize re-circulating water as an effective heat sink to allow the Peltier element to heat or cool the block over a wide temperature range. The single-cell holder can reach as low as 0 °C and as high at 110 °C. Thermo Scientific offers 3 Peltier options to cover many possible applications, including a multi-cell unit. Stirring control for the single cell holders is provided when you place a micro-stir bar inside the cuvette. Unlike thermostatting with a traditional re-circulating water bath where a large volume of liquid must be heated or cooled, heating or cooling the cell holder with the Peltier effect means more rapid and more precise temperature control. Choose between water or chemical coolant to best fit your needs.
Temperature Ramping
Thermo Scientific INSIGHT Pro Software allows you to control and monitor the block temperature of the Peltier unit and allows you to implement programmed temperature ramping with multiple ramp and hold cycles and variable temperature kinetics. Add a temperature probe hub and probes, and you can monitor the exact temperature in each cell as you perform heating and cooling cycles. The Insight Pro software also includes pre-set methods that can be used to study DNA denaturation and renaturation or other complex temperature programmed experiments.
Interested in instrument and Peltier bundles? Click here for more information.