missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ Peltier Thermostatting Accessories

Catalog No. 14387619
Change view
Click to view available options
For Use With (Equipment):
6-Cell Rotary Peltier
Evolution One/One Plus/Pro
Evolution spectrophotometers
Type:
8-Cell Peltier System
Multi Cell Sample Holder
Single Cell Peltier System
Includes:
Koolance enclosed coolant unit
Peltier Cell holder, Koolance
Peltier Cell holder,Water tank
Peltier Cooling Unit, 8-Sample
Peltier Cooling Unit,1-Sample
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Type Includes
14387619 Evolution spectrophotometers 8-Cell Peltier System Peltier Cooling Unit, 8-Sample
14387618 Evolution spectrophotometers Single Cell Peltier System Peltier Cooling Unit,1-Sample
13878466 Evolution One/One Plus/Pro Single Cell Peltier System Koolance enclosed coolant unit
13878467 Evolution One/One Plus/Pro Single Cell Peltier System Peltier Cell holder, Koolance
14380500 6-Cell Rotary Peltier Multi Cell Sample Holder Peltier Cell holder,Water tank
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14387619 Supplier Thermo Scientific™ Supplier No. 699131200

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Achieve superior performance in temperature control and sample stirring for many UV-Visible analysis methods.

Thermo Scientific™ Peltier Accessories for the Thermo Scientific™ Evolution™ One, Evolution™ One Plus and Evolution™ Pro UV-Vis Spectrophotometers provide thermostatting and ramping with precise temperature control which is important for many UV-Visible analysis methods. Outperforming traditional heater/chiller units, these accessories offer thermostatting and ramping with precise temperature control between 0 °C and 110 °C. Add superior performance with compact integrated design, simple set-up, and fast, precise temperature control.

Precise Thermostatting

Re-circulating water provides an effective heat sink to allow the Peltier element to heat or cool the block over a wide temperature range. The single-cell holder can reach as low as 0 °C and as high at 110 °C. The 8-cell holder can be cooled to 5 °C and heated to 100 °C. Unlike thermostatting with a traditional re-circulating water bath where a large volume of liquid must be heated or cooled, heating or cooling the cell holder with the Peltier effect means more rapid and more precise temperature control.

 

Temperature Ramping

Thermo Scientific™ INSIGHT™ Software takes control of the PCCU1 and allows you to implement programmed temperature ramping with multiple ramp and hold cycles.  Add a thermocouple and thermocouple hub and you can monitor the exact temperature in each cell as you perform heating and cooling cycles to study

  • DNA denaturation and renaturation or other complex temperature programmed experiments using INSIGHT 2 Bio software.
  • Maximum ramp and hold cycles per experiment 20
  • Maximum ramp rate 20 °C per minute
  • Minimum ramp rate 0.4 °C per minute

 

Peltier Accessories for the Evolution 200 Series and 300 UV-Vis Spectrophotometers utilize circulating water as a heat source for heating and a heat sink for cooling.  The PCCU1 controller unit provides the flow or recirculating water, utilizing its own heat exchanger to keep the water close to room temperature. Stirring control for either single or 8-cell Peltier cell holders is provided when you place a micro-stir bar inside the cuvette.  Access temperatures from 0°C to 110°C with fixed temperature thermostatting from the control unit, and with ramping controlled by INSIGHT software on Evolution 200 Series UV-Vis Spectrophotometers.


Computer control and monitoring of the block temperature is possible with INSIGHT Software for the Thermo Scientific™ Evolution 201, 220 and 260 Bio UV-Vis Spectrophotometers.  This includes temperature ramping, variable temperature kinetics and DNA melting applications with optional INSIGHT Bio software.


With the Evolution 300 UV-Vis Spectrophotometer, thermostatting is achieved using the interface on the PCCU1 control unit.  Temperature ramping is not supported.


Choose one of our temperature probe options to monitor the temperature inside a single cell on any Evolution Spectrophotometer or up to 8-cells using INSIGHT Software on the Evolution 200 Series UV-Vis Spectrophotometers.

Spécifications

Description 8 Cell Peltier System for Evolution Spectrophotometers
Type 8-Cell Peltier System
For Use With (Equipment) Evolution spectrophotometers
Includes Peltier Cooling Unit, 8-Sample
Measurement Range Ramp rate: 0.4-20 °C
Temperature Precision 0.1°C
Temperature Range (Metric) 5°C to 100°C