missing translation for 'onlineSavingsMsg'
Learn More

Sirchie Red SIRCHMARK™ Evidence Tape

Catalog No. S99539
Change view
Click to view available options
Roll: 3.81W x 0.002cm thick
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S99539 Roll: 3.81W x 0.002cm thick
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99539 Supplier Sirchie Supplier No. SM1000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Simply peel the evidence strip away from the liner and apply to evidence.

 

  • Translucent red with opaque black overprinting
  • Printable tape allows you to initial and date items as necessary
  • 54-foot roll
  • Coated with a permanent, quick-setting acrylic adhesive that defies removal from most surfaces
  • Roll is 1.5 in. wide, 0.001 in thick, on a 3 in. core and is backed with 50 lb. stock Kraft liner
  • Attempts to remove SIRCHMARK evidence tape will cause the tape substrate to break and peel off in irregular strips

 

Specifications

Dimensions (L x W) 54 ft. x 1.5 in. (16.4m x 3.7cm)
For Use With (Application) Hospitals and laboratories, banks and race tracks applications
Material Acetate
Requires Tamperproof seal
Product Type Tape