missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caplugs™ (Evergreen Scientific) Transport Vials
$388.18 - $516.61
Specifications
| Diameter (Metric) Outer | 17 mm |
|---|---|
| Material | Polypropylene |
| Sterility | Non-sterile |
| For Use With (Application) | Collecting or transporting general purpose specimens |
| Quantity | 1000 Cs. |
| Catalog Number | Mfr. No. | Volume (Metric) | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Includes | Price | Quantity | ||||
|
03-341-14C
|
Caplugs™ (Evergreen Scientific)
2403615060 |
15 mL | Cap |
Case of 1000 Each for $516.61
|
|
||||
|
03-341-14B
|
Caplugs™ (Evergreen Scientific)
2403010060 |
10 mL | Cap |
Case of 1000 Each for $388.18
|
|
||||
|
05-552-6
|
Caplugs™ (Evergreen Scientific)
2403007060 |
7 mL | Cap |
Case of 1000 Each for $420.55
|
|
||||
Specifications
| 17 mm | |
| Non-sterile | |
| 1000 Cs. |
| Polypropylene | |
| Collecting or transporting general purpose specimens | |
| CE, ISO 9001:2008 |