missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ (Evergreen Scientific) Test Tubes-R-Us™ General Purpose Polystyrene Test Tubes

Catalog No. 22047501
Change view
Click to view available options
Capacity (Metric):
5 mL
8 mL
16 mL
Closure Type:
Not Included
Screw Cap
Diameter (Metric):
12 mm
13 mm
17 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Diameter (Metric)
22047501 16 mL Not Included 17 mm
055519 5 mL Not Included 12 mm
0555832E 8 mL Screw Cap 13 mm
22047500 8 mL Not Included 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22047501 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 214 2070 010
Edge

missing translation for 'validMainframeMsg'

Precision molded from premium-grade plastics—ideal for routine laboratory analyses and procedures

  • For use with high-volume clinical chemistry analzyers
  • Polystyrene tubes provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt
  • Also available are polypropylene tubes (see cat. no. 22-047-416), which are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones
  • Cat. No. 05-558-32E can also be used with Beckman™ and Tecan™ analyzers
  • Tubes are bulk packed, non-sterile, with or without caps, round or conical bottom
  • Stopper caps and sterile tubes are also available

Specifications

Capacity (Metric) 16 mL
Length (Metric) 100 mm
Material Polystyrene
For Use With Polystyrene tubes provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt
Sterility Non-sterile
Diameter (Metric) 17 mm
Closure Type Not Included
Product Type General Purpose Test Tube