missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ (Evergreen Scientific) Test Tubes-R-Us™ General Purpose Polypropylene Test Tubes

Catalog No. 22043126
Change view
Click to view available options
Capacity (Metric):
1.6 mL
5 mL
8 mL
16 mL
19 mL
Diameter (Metric):
8 mm
12 mm
13 mm
16 mm
17 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)
22043126 19 mL 16 mm
055527 5 mL 12 mm
05300292 8 mL 13 mm
22047416 1.6 mL 8 mm
0555832C 16 mL 17 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22043126 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 214234503N
Edge

Precision molded from premium-grade plastics—ideal for routine laboratory analyses and procedures

  • For use with high-volume clinical chemistry analzyers
  • Polypropylene tubes are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones
  • Also available are polystyrene tubes (see cat. no. 05-555-8), which provide clarity and are appropriate for use with mild acidic (except oxidizing acids) or alkali solutions, alcohols (except higher alcohols) and salt
  • Tubes are bulk packed, non-sterile, round or conical bottom
  • Stopper caps and sterile tubes are also available

Specifications

Capacity (Metric) 19 mL
Length (Metric) 125 mm
Material Polypropylene
For Use With Polypropylene tubes are more chemically resistant and are appropriate for use with organic solvents and stronger acids (except oxidizing acids) and alkalis, alcohols, chlorinated and aromatic hydrocarbons (except xylene) and ketones
Sterility Non-sterile
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type General Purpose Test Tube