missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ (Evergreen Scientific) Sterile Polypropylene Culture Tubes

Catalog No. 22047512
Change view
Click to view available options
Closure Type:
Dual-position Cap
Not Included
Diameter (Metric):
12 mm
17 mm
Capacity (Metric):
5 mL
16 mL
Max. RCF:
6000 x g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Diameter (Metric) Capacity (Metric) Max. RCF
22047512 Not Included 17 mm 16 mL 6000 x g
22047514 Dual-position Cap 17 mm 16 mL 6000 x g
22047511 Dual-position Cap 12 mm 5 mL 6000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22047512 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 222 2380 080

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Precision molded from premium-grade, chemically inert plastic materials

  • Gamma radiation sterilized; shipped ready to use
  • Tubes are constructed of polypropylene for toughness and chemical resistance
  • Polypropylene tubes are almost transparent and withstand centrifugation up to 6000 × g
  • Overfitting caps have inner ribs for two-position fits: loose for aerobic culturing and tight for anaerobic culturing and sealing
  • Tabs and/or rings allow easy removal and sealing
  • Screw caps have built-in sealing rings to provide leakproof closures
  • Available with or without caps; packaged in easy-to-open bags of 25 tubes each
  • Individual packaging available for 12 × 75mm, 17 × 100mm, and 16 × 125mm sizes (see Cat. Nos. 22-047-511, -514)

Specifications

Max. RCF 6000 x g
Product Type Cell Culture Tube
Diameter (Metric) 17 mm
Closure Type Not Included
Length (Metric) 100 mm
Material Polypropylene
Packaging Quantity 500/Cs.
Sterility Sterile
Capacity (Metric) 16 mL
Closure Included No