missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ Evergreen Scientific Sterile Polypropylene Culture Tubes

Catalog No. 055512
Change view
Click to view available options
Capacity (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
055512 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 055512 Supplier Caplugs™ Supplier No. 222 2376 080

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Diameter (Metric) 12 mm
Max. RCF 6000 x g
Product Type Culture Tube
Closure Type Dual-position Cap
Length (Metric) 75 mm
Material Polypropylene
Includes 2 position cap
Packaging Quantity 500
Sterility Sterile
Capacity (Metric) 5 mL