missing translation for 'onlineSavingsMsg'
Learn More

Caplugs™ (Evergreen Scientific) Polyethylene Transfer Pipets

One-piece design eliminates the preparation and risks of using glass Pasteur pipets

$161.00 - $395.94

Specifications

Material Polyethylene
Quantity 400/Pk.
Type Transfer Pipet
View More Specs

Products 2
Catalog Number Mfr. No. Volume (Metric) Drops/mL Length (Metric) Packaging Type Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Drops/mL Length (Metric) Packaging Type Price Quantity  
05-556-0
View Documents
Caplugs™ (Evergreen Scientific)
222159502I
3.5 mL 40μ 22.5 cm Individually Wrapped N/A
Only null left
 
055536
View Documents
Caplugs™ (Evergreen Scientific)
2301565020
1 mL 20μ 10.4 cm Bulk N/A
Only null left
 
Description

Description

  • Polyethylene material is shatter-proof, inert, and has a low-affinity surface to minimize sample loss due to binding
  • Heat-sealable
  • Useful as storage and transport containers

No. 05-553-6: 1ml capacity with fine tip; 4.2 in. (10.4cm) long; 30μl drop size

No. 05-556-0l: Sterile 3.5ml graduated pipet; 6 in. (15cm) long; 40μl drop size

Specifications

Specifications

Polyethylene
400/Pk.
Transfer Pipet
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'