missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caplugs™ (Evergreen Scientific) 15mL Conical Polystyrene Centrifuge Tubes
Precision-molded from premium-grade, chemically inert plastics
Supplier: Caplugs™ (Evergreen Scientific) 2402448G50
Description
- Polystyrene tubes are glass clear, withstand up to 3000 × g, and are appropriate for use with mild acids (except higher alcohols) and salt
- Accurate, easy-to-read graduations in 0.1mL intervals, from 0–1 and at 0.5mL intervals from 1–5mL, and every 1mL from 5–15
- Outside diameter is 17mm; overall length is 120mm
- Non-sterile tubes with screw caps are available in 125 tube-drawer boxes (4 boxes/case), or 1000 count bulk units
- Two types of polyethylene stopper caps for use with unthreaded tubes are also available (Cat. Nos. 05-552-9 and 05-551-4)
- All tubes are unassembled
Specifications
| Polypropylene | |
| 0.7 in. | |
| Polystyrene | |
| Bulk | |
| Conical | |
| 0.507 oz. | |
| 17 mm | |
| Centrifuge Tube |
| Green | |
| 15 mL | |
| 1000 | |
| Non-sterile | |
| 120 mm | |
| Conical | |
| 0 to 1 mL in 0.1 mL increments, 1 to 5 mL in 0.5 mL increments, 5 to 15 mL in 1 mL increments | |
| 3000 x g |