missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Evaporation & Drying Beaker Flasks
Beaker flasks feature a large screw-cap opening for easy retrieval of substances.
Supplier: BUCHI 11065691
Description
- Flasks include a coupling piece, seal, flask, and beaker fastener
- Drying beaker flask consists of notches for increased efficiency in powder drying
- Can be used within the temperature range -40° to 100°C
- Standard taper joint: 24/40
Chemical Identifiers
| Borosilicate Glass (3.3) | |
| Coupling Piece, Seal, Flask, and Beaker Fastener | |
| -40°C to +100°C |
| Beaker Flask | |
| 24/40 |
Specifications
| Pear Shape | |
| Beaker Flask | |
| R-300, R-210, and R-215 Rotary Evaporators | |
| 24/40 | |
| 4000 mL |
| Borosilicate Glass (3.3) | |
| Evaporation | |
| Coupling Piece, Seal, Flask, and Beaker Fastener | |
| -40°C to +100°C |