missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EVA Foam Ice Pans and Buckets with Lids
Description
Includes
removable lid.
- Sweat-proof ethylene vinyl acetate will not leak
- Compatible with ice, dry ice, liquid nitrogen, alcohol, and saline solutions
- Bases and lids feature glove-friendly handles
- Cleanup is quick and easy with molded pour spouts
Specifications
Specifications
| For Use With (Equipment) | Ice, dry ice, liquid nitrogen, alcohol, and saline solutions |
| Includes | Bucket with Lid |
| Description | Bucket with Lid |
| Material | EVA |
| Type | Cryo-Safe Cold Box |
| Quantity | 1 |
| Color | Green |
| Capacity (Metric) | 2.5 L |
| Autoclavable | Not Autoclavable |
| Temperature Control | No |