missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Euromex iScope Compound Microscope
Euromex iScope microscopes provide more comfort and convenience for microscopists with ergonomic features such as height adjustable eye tubes and a large rackless stage with a double slide holder. The iScope series is suitable for life and biomedical sciences, universities, high schools, and routine medical applications.
Supplier: Globe Scientific EIS1153EPLIHDS
Description
EYEPIECES
- Extended plan wide field EWF 10x/22 mm eyepieces with 22 mm field of view and adjustable diopter on both eyepieces for infinity corrected IOS plan and plan phase systems and adjustable diopter for EPLI systems (Ø 30mm tube)
HEAD
- Binocular and trinocular Siedentopf type heads with 30° inclined tubes. Interpupillary distance from 48 to 76 mm
- The trinocular head of the Plan infinity corrected models (EIS-1153- PLI) has an optical path selector (100:0 / 50:50) and ± 5 diopter adjustments on both Ø 30mm tubes
- The trinocular head of the E-Plan infinity corrected models (EIS- 1153-EPLI) has a fixed built-in beamsplitter (50:50) and ± 5 diopter adjustment on the Ø 30mm left tube
- A unique rotating system allows the ergonomic positioning of both tubes in a high (431 mm) and in a low position (397 mm)
- The trinocular head comes with a Ø 23.2 mm photo port
- Revolving quintuple reversed nosepiece for up to five objectives
CONDENSER FOR BRIGHTFIELD
- The standard height adjustable Abbe N.A. 1.25 condenser for brightfield accepts sliders with phase annuli suitable for Plan Phase 10x/20x or S40x/S100x oil immersion IOS objectives for economical phase contrast. With magnification indication
FOCUSING
- Coaxial coarse and fine adjustments, 200 graduations, 1 μm per graduation, 200 μm per rotation, total travel range is approximately 24 mm. Supplied with an adjustable rack stop to prevent damage to sample and objectives. The coarse adjustments are equipped with friction control
ILLUMINATION
- 3W adjustable NeoLED diascopic illumination with internal 100-240VAC power supply for brightfield
- The innovative NeoLED design offers larger apertures, allowing the optical system of the iScope microscope to produce images at higher resolutions, very close to the theoretical diffraction limit of the optics. Other benefits of the NeoLED are low energy consumption, no heating and a long operating lifetime
- The Köhler illumination on models with IOS plan and plan phase infinity corrected system provides high contrast and a maximum achievable resolving power of the optics
STAGE
- All iScope stages are designed to accommodate 2 standard 25 x 75 mm slides
ICARE SENSOR
- The unique iCare Sensor is developed to avoid unnecessary waste of energy. The illumination of the microscope automatically switches off shortly after microscopists step away from their position
CSS - CABLE STORAGE SYSTEM
- iScope allows users to easily insert the power cable into the back of the instrument, which enables easy storage. The integrated carrying grip at the back of the microscope ensures safe transportation of the microscope.
PACKAGE CONTENT
- Supplied with power cords, dust cover, a spare fuse, user manual and 5 mL immersion oil. All packed in polystyrene boxes
Specifications
| Height adjustable Abbe A.N. 1.25 iris diaphragm & slot for sliders (PH or DF) | |
| 13-inch HD screen | |
| Trinocular 30° Siedentopf, 360° rotating, 30 mm eyepiece tube, 48 to 76 mm interpupillary, ±5 mm diopter on the left | |
| E-Plan IOS 4x/0.10, 10x/0.25, S40x/0.65, S100x/1.25 oil immersion objectives | |
| E-Plan IOS | |
| Compound Microscope | |
| 187/230 x 140 mm, with integrated 79 x 52 mm X-Y mechanical stage |
| HD-Mini Color Camera | |
| EWF 10X/22 mm | |
| 3W NeoLED™ | |
| EIS-1153-EPLI-HDS | |
| Globe Euromex iScope Series | |
| 110/220 V |