missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Euromex Dual LED Illuminator Cold Light Source
Description
- Ideal for life and materials sciences, various industrial applications and for stereo microscopy
- Light source with two self-sustaining gooseneck-type guides, equipped with 2x 3W white 6500 K power LED.
- Each self-sustaining gooseneck-type LED guide is equipped with a 3-lens focusing head and has a length of 56 cm
- The light source version does not require bulb changing like halogen light sources and has a long-ife span and low energy consumption
- The light source produces white light and there is no color temperature shifting when dimming
- Evenly illuminates specimen without heating
- 2-year warranty
Specifications
Specifications
| Type | Euromex Dual LED Illuminator Cold Light Source |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Voltage | 110/220 V |