missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Euromex Delphi-X Observer Trinocular Compound Microscope
Description
EYEPIECES
- Super Wide Field SWF 10x/25 mm, Ø 30 mm tubes
- Extended Wide Field EWF 10x/22 mm, Ø 30 mm tubes (optional)
STANDARD HEAD
- Siedentopf trinocular with 30° inclined tubes. Interpupillary distance adjustable between 47 and 78 mm. The trinocular standard head has an optical path selector (100:0 / 80:20 / 0:100). Diopter adjustment on both eyepieces
OPTIONAL ERGONOMIC TILTING HEAD
- Optional ergonomic 0 to 35° tilting trinocular head supplied with SWF 10x/25mm eyepieces, interpupillary distance between 47 to 78 mm and photo tube with standard Ø 23.2 mm tube. The trinocular tilting head has an optical path selector (100:0 / 80:20 / 0:100). Diopter ± 5 adjustments on both eyepieces
NOSEPIECE
- Revolving sextuple reversed nosepiece on ball-bearings with M25 objectives mounting threads and with slot for optional DIC prism(s)
ENHANCED INFINITY SYSTEM (EIS)
- The enhanced infinity system (EIS) of the Delphi-X Observer consists of Super Wide Field SFWF 10 x 25 mm eyepieces, high numerical aperture 60 mm parfocal objectives and a 200 mm focal length tube lens. The 200 mm focal length tube lens reduces the angle of the light rays passing the optics resulting in a significantly improved chromatic aberration corrections and contrast. The larger diameter objectives enable higher numerical apertures improving the overall resolving power of the optical system
PLAN ACHROMATIC OBJECTIVES (CLINICAL ROUTINE LABORATORIES)
- The Delphi-X Observer is supplied with Plan Achromatic 4x/0.10, 10x/0.25, 20x/0.40, S40x/0.65 and S100x/1.25 oil immersion infinity corrected EIS objectives
PLAN PHASE CONTRAST OBJECTIVES
- Plan Phase EIS 10x/0.25, 20x/0.40, s40x/0.65 and s100x/1.25 (oil immersion) infinity corrected EIS objectives
STAGE
- 90 x 152 mm stage with 78 x 32 mm integrated right-handed mechanical stage
- Designed for 2 standard 25 x 75 mm slides
- Supplied with robust and scratch-resistant Gorilla Glass
FOCUSING
- Coaxial coarse and fine adjustment, 100 graduations, 1μm precision, 100μm per rotation, total travel range is approximately 35 mm
- Supplied with an adjustable rack stop to prevent damage to sample and objectives
- The coarse adjustments are equipped with friction control
- The focusing knobs can be switched from left to right according to the user’s preference
CONDENSER (FOR BRIGHTFIELD)
- In height adjustable N.A. 0.90/1.25 Abbe swing-out condenser with numerical aperture identification marks.
DIASCOPIC ILLUMINATIONS
- Diascopic intensity adjustable 3W NeoLED™ Köhler illumination with internal 100-240VAC power supply
NEOLED
- The innovative NeoLED™ design is a combination of a custom LED and a specially designed thin lens with a short focal length in order to obtain three main benefits:
- More oblique light from the LED light source can be captured, which increases the light output significantly
- Less energy is required to achieve this level of light intensity
- The larger aperture of NeoLED™ allows the optical systems of the microscope to produce images at higher resolutions, very close to the theoretical diffraction limit of the optics
iCARE SENSOR
- The unique iCare Sensor is developed to avoid unnecessary loss of energy
- The illumination of the microscope automatically switches off shortly after microscopists step away from their position
CARRYING GRIP
- The carrying grip at the back of the microscope ensures safe transportation of the microscope and the integrated tool and holder makes sure the right tool is always available
PACKAGE CONTENT
- Supplied with power cords, dust cover, a spare fuse, user manual and 5 mL immersion oil. All packed in a polystyrene box
Specifications
Specifications
| Condenser Type | Height adjustment Abbe swing-out A.N. 0,90/1.25 iris diaphragm |
| Camera Type | None |
| Display Type | None |
| Eyepiece | SWF 10X/25 mm |
| Head Style | Siedentopf Trinocular, 30° Inclined |
| Lighting Type | 3W NeoLed™ Koehler and push-in/out neutral density filter |
| Magnification Power | Plan Achromatic 4x/0.10, 10x/0.25, 20x/0.40, S40x/0.65 and S100x/1.25 oil immersion infinity corrected EIS objectives |
| Model | EDX-1053-PLI |
| Objective Types | Plan Achromatic |
| Product Line | Globe Euromex Delphi-X Observer |
| Show More |