missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Euromex bScope Binocular Compound Microscope

Euromex bScope compound microscopes are extensively used in secondary schools, universities, small and mid-sized laboratories and for veterinary applications.

Supplier:  Globe Scientific EBS1153PLPHI

 View more versions of this product

Catalog No. 23556065

Only null left

Description

Description

EYEPIECES

  • High wide field HWF 10x/20 mm secured eyepiece(s) with 20 mm field of view

HEAD

  • Binocular or trinocular head Siedentopf type head, 360° rotatable, with 30° inclined Ø 23.2 mm tubes
  • Binocular and trinocular models are equipped with a diopter ± 5 adjustment on left eyepiece
  • The interpupillary distance is adjustable between 48 to 76 mm
  • The models equipped with plan infinity corrected PLi objectives have a unique swiveling system of the eyepiece tubes for ergonomic positioning of both tubes in a high (431 mm) and in a low position (377 mm)
  • The trinocular head comes with a Ø 23.2 mm tube, ensuring a maximum of flexibility and has a fixed light path beam splitter (20:80) and generates an erect image

NOSEPIECE

  • Revolving and reversed ball-bearing quintuple nosepiece

OBJECTIVES - 45 MM PARFOCAL

  • The state-of-the-art production techniques and multi-layer coatings used for the manufacturing of the objectives enable the bScope™ to be used for the most demanding applications. World class spherical aberration correction and modern CNC and assembly technology ensure the perfect centering of the objectives
  • All S40x, S60x and S100x oil immersion objectives are spring loaded
  • All optics are anti-fungus treated and anti-reflection coated for maximum light throughput

CONDENSER FOR BRIGHTFIELD

  • The standard in height adjustable Abbe N.A. 1.25 condenser for brightfield comes with an iris diaphragm

FOCUSING

  • Double coaxial, low-positioned coarse and fine adjustments with 180 graduations. Precision 1.11μm, 200μm per rotation, total travel approximately 19 mm. Supplied with an adjustable rack stop to prevent damage to sample and objectives. The coarse adjustment is equipped with friction control

STAGE

  • The bScope™ is equipped with a scratch-resistant 152/197 x 131 mm stage with integrated 75 x 36 mm X-Y rackless mechanical stage, Vernier scale, soft-close removable specimen holder
  • The rackless stage has no protruding parts, enables smoother movements and is safer to use. Low-positioned X-Y control knobs prevent fatigue during long working sessions
p>POLARIZATION

  • The bScope™ has an integrated slot above the nosepiece for an optional polarization filter

ILLUMINATION

  • The microscopes of the bScope™ are equipped with a 3W NeoLED™ adjustable illumination system for increased light output and a 100-240 VAC integrated power supply. Optional rechargeable batteries are also available
  • The innovative NeoLED™ design is a combination of a custom LED and a specially designed thin lens with a short focal length in order to obtain three main benefits:
  • More oblique light from the LED light source can be captured, which increases the light output significantly
  • Less energy is required to achieve this level of light intensity
  • The larger aperture of NeoLED™ allows the optical systems of the microscope to produce images at higher resolutions, very close to the theoretical diffraction limit of the optics

KÖHLER ILLUMINATION

  • A Köhler illumination ensures all infinity corrected IOS models the highest possible contrast and the maximum achievable resolving power. It generates a uniform illumination of the sample and eliminates all interference from dust on lenses and side glare of the light source.

CORDLESS USE

  • The optional rechargeable batteries turn the bScope™ into a cordless system

CSS - CABLE STORAGE SYSTEM

  • Allows users to easily stow away excess cable length into the back of the instrument during operation and to roll up the power cable for easy storage

CARRYING GRIP

  • The integrated carrying grip at the back of the microscope ensures safe transportation of the microscope

ANTI-THEFT SLOT

  • A Kensington Security Slot located at the back of the microscope can be used to help secure the instrument from theft

PACKAGE CONTENT

  • Supplied with power cords, dust cover, a spare fuse, white filter, user manual and 5 mL immersion oil
  • Phase contrast models are supplied with green filter and alignment telescope
Specifications

Chemical Identifiers

HWF 10X/20 mm
Compound Microscope
152/197 x 131 mm, XY 75 x 36 mm, rackless
Globe Euromex bScope Series
110/220 V

Specifications

Height adjustable Zernike A.N. 1.25 iris diaphragm
None
HWF 10X/20 mm
3W NeoLED™ Koehler (Microscope can work with batteries. Batteries not included.)
EBS-1153-PLPHI
Globe Euromex bScope Series
110/220 V
Euormex bScope Trinocular Compound Microscope
None
Trinocular 30° Siedentopf, 360° rotating, 48 to 76mm interpupilar, +/ to 5mm diopter
Plan Phase IOS 10x/0.25, 20x/0.40, S40x/0.65 and S100x/1.25 oil immersion objectives
Plan Phase IOS
Compound Microscope
152/197 x 131 mm, XY 75 x 36 mm, rackless
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions