missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Euromex Bioblue Compound Microscope
Euromex BioBlue compound microscopes are developed for educational purposes with a primary focus on ergonomics and todayâs quality standards.
Supplier: Globe Scientific EBB4253DC18
Description
EYEPIECES
- WF 10x/18mm DIN eyepieces
HEAD
- Heads are 360° rotatable and secured with a set screw (except EBB-4220-LCD)
- Binocular and trinocular models have 30° inclined tubes, interpupillary distance is adjustable between 48 and 75 mm and equipped with a ± 5 diopter adjustment on the left tube
- The trinocular head has a fixed light path beamsplitter (50:50) and generates an erect image
- Model EBB-4220-LCD supplied with a 7-inch LCD screen
NOSEPIECE
- Reversed quadruple nosepiece on ball bearings
OBJECTIVES - 45 MM PARFOCAL
- Supplied with Semi Plan 4x/0.10, 10x/0.25, S40x/0.65, S100x/1.25 oil immersion objectives, configuration varies by model
- The S40x, S60x and S100x oil immersion objectives are spring loaded to prevent damage to sample and objectives (60x is optional)
- All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
FOCUSING
- Coaxial coarse and fine adjustments with 200 graduations. Precision 2 μm per graduation, 0.4 mm per rotation
- Total travel approximately 23 mm
- Supplied with an adjustable rack stop to prevent damage to sample and objectives
- The coarse adjustment is equipped with friction control
STAGE
- 130 x 130 mm with mechanical 70 x 28 mm X-Y translation stage
CONDENSER
- Height adjustable Abbe condenser N.A. 1.25 with iris diaphragm and filter holder
ILLUMINATION
- Binocular and trinocular models are supplied with an intensity adjustable 1 W NeoLED illumination system for increased light output
- The innovative NeoLED™ design is a combination of a custom LED and a specially designed thin lens with a short focal length in order to obtain three main benefits:
- More oblique light from the LED light source can be captured, which increases the light output significantly
- Less energy is required to achieve this level of light intensity
- The larger aperture of NeoLED™ allows the optical systems of the microscope to produce images at higher resolutions, very close to the theoretical diffraction limit of the optics
- All BioBlue microscopes are supplied with rechargeable AA batteries and integrated 100-250 VAC power supply for cordless operation
ANTI-THEFT SLOT
- A Kensington Security Slot located at the back of the microscope can be used to help secure the instrument from theft
PACKAGE CONTENT
- Supplied with power cords, three rechargeable AA batteries, dust cover, a spare fuse, white filter, user manual and 5mL immersion oil for models with S100x objective
- All packed in a polystyrene box
Specifications
| Abbe A.N. 1.25 with iris diaphragm | |
| CMEX-18 Pro digital camera | |
| WF 10X/18 mm | |
| 1W NeoLED™, rechargeable batteries (cordless) | |
| EBB-4253-DC18 | |
| Globe Euromex BioBlue Series | |
| Reversed quadruple nosepiece on ball bearings | |
| 110/220 V |
| Euromex BioBlue Trinocular Compound Microscope and CMEX-18 Pro, 18.0MP Digital USB-3 Camera | |
| None | |
| Trinocular 30°, 360° rotating, 48 to 75 mm interpupillary, ± 5 mm diopter on left tube | |
| Semi Plan 4x/0.10, 10x/0.25, S40x/0.65, S100x/1.25 oil immersion objectives | |
| Semi Plan | |
| Compound Microscope | |
| 10 Years | |
| 130 x 130 mm, XY 70 x 28 mm |