missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Euro-Design Balance Weights

Catalog No. S24434
Change view
Click to view available options
Weight (Metric):
500 g
1000 g
2000 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24434 500 g
S24435 1000 g
S24436 2000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24434 Supplier Eisco™ Supplier No. PHBWUR1

For classroom use.

  • Made from stainless-steel
  • Supplied in wooden block
  • With marked weight

Specifications

Product Type Balance Weight Set, Euro Design
Material Stainless Steel
Case Material Wood
Weight (Metric) 500 g
Includes 1 x 200 g, 2 x 100 g, 1 x 50 g, 1 x 20 g, 2 x 10 g, 1 x 5 g, 2 x 2 g, 1 x 1 g