missing translation for 'onlineSavingsMsg'
Learn More

Cardinal Health™ Esteem™ XP Nitrile Gloves

Catalog No. 191202943e
Change view
Click to view available options
Size:
X-Small
Small
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
191202943E X-Large
191202943A X-Small
191202943B Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 191202943E Supplier Cardinal Health™ Supplier No. N8854XPB
Only null left

XP examination gloves feature a long, beaded cuff that safeguards the hand and wrist against spills and splashes. Provides tactile sensitivity while maintaining strength and barrier protection.

  • Extended cuff provides additional protection in high-risk areas
  • Smooth finish
  • Latex-free
  • Ambidextrous
  • Puncture-resistant
  • Textured fingertips
  • Ideal for tasks involving prolonged exposure to blood, body fluids, chemotherapeutic agents, surgical instrument cleaning solutions and other chemicals

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.9 mil
Finger Thickness (Metric) 0.17 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size X-Large
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
FDA 510 (k) Yes
Model N8854XP
Series Esteem™
Tensile Strength 18 MPa
Length (English) 11.7 in.
Length (Metric) 29 cm
Show More Show Less