missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Esteem™ XP Nitrile Gloves
XP examination gloves feature a long, beaded cuff that safeguards the hand and wrist against spills and splashes. Provides tactile sensitivity while maintaining strength and barrier protection.
Supplier: Cardinal Health™ N8850XPB
Description
- Extended cuff provides additional protection in high-risk areas
- Smooth finish
- Latex-free
- Ambidextrous
- Puncture-resistant
- Textured fingertips
- Ideal for tasks involving prolonged exposure to blood, body fluids, chemotherapeutic agents, surgical instrument cleaning solutions and other chemicals
Specifications
| ASTM D6319, ASTM D6978 | |
| Healthcare, Laboratory | |
| Blue | |
| Partially Textured | |
| 0.17 mm | |
| Nitrile | |
| 0.14 mm | |
| X-Small | |
| 0.14 mm | |
| N8850XP | |
| 18 MPa | |
| 29 cm |
| Yes | |
| 1 | |
| Single-use | |
| 6.9 mil | |
| Yes | |
| 5.5 mil | |
| Powder Free | |
| 5.5 mil | |
| Yes | |
| Esteem™ | |
| 11.7 in. |