missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear ESD Grid Cleanroom Coveralls
ESD Grid cleanroom coveralls stand up to repeated launderings while still maintaining particle control.
Supplier: CritiCore Protective Wear 13C23065NANO014XLWHT
Description
- Made with durable ESD grid material and advanced garment construction methods
- Coveralls include knit cuffs with 6% carbon Belltron fiber, a full-length, lint-limiting front zipper with two top snaps at neck, and a mandarin collar
- The bottom of the legs include three male snaps and one female snap for adjustment, plus three male snaps on the back of the leg for boot attachment
- All seams are laser-cut or pre-serged
- Thread is silicon-free
- Designed for controlled environments that need electrostatic dissipation
- Fabric features a 2% carbon grid, and is constructed of a dense twill 100% multi-filament yarn that guards against airborne particles, bacteria, and lint
- Applications include micro-electronics and semi-conductor manufacturing
Specifications
| Cleanroom Coveralls | |
| Unisex | |
| White | |
| Snap | |
| Collared | |
| Serged | |
| Anti-static, Liquid, Particle, Water | |
| IEST RP CC03 | |
| Yes | |
| 32 in. | |
| 170.18 cm | |
| 167.64 cm | |
| Micro-electronics, Semi-conductor Manufacturing | |
| 106.68 cm | |
| Class 100 (ISO 5) |
| 4X-Large | |
| Polyester, Carbon | |
| Reusable | |
| Knit | |
| Front Zipper with Neck Snaps | |
| Non-sterile | |
| Mandarin | |
| ESD Grid | |
| 67 in. | |
| 66 in. | |
| 81.28 cm | |
| Raglan | |
| 42 in. | |
| 1/Ea. |