missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear ESD Grid Cleanroom Boots
ESD Grid Cleanroom Boots provide superior performance in both wet and dry environments.
Supplier: CritiCore Protective Wear 14M4303CNANO01LWHT
Description
- With a unique anti-slip tread pattern featuring 30% more traction and a high sidewall
- Boots feature a gray molded sole and 45.7 cm (18 in.) fabric uppers with tunneled elastic at ankle and top
- Three male snaps and one female snap at top for size adjustment, plus one reinforced snap on back of boot for coverall leg attachment
- For added durability in toe and heel areas, a reinforced fabric band is sewn around the perimeter of the sidewall
- Buckle includes color-coded webbing for easy size identification
- All seams are laser-cut or pre-serged
- Thread is silicon-free
- Specifcation material attribute value indicates the 98% Polyester, 2% Carbon
- They are gamma sterilization stable and made with 2% carbon grid fabric for excellent electrostatic dissipation (ESD)
- Applications include micro-electronics, semi-conductor manufacturing, and nano research
Specifications
| ISO Class 5 Cleanrooms and above | |
| White | |
| 18.75 in. | |
| 13.25 in. | |
| NANO C3 | |
| Large | |
| Reusable | |
| Non-sterile | |
| White |
| Gladiator Strap | |
| Micro-electronics, semi-conductor manufacturing, and nano research | |
| 47.625 cm | |
| 33.655 cm | |
| Pre-serged/Felled | |
| Chemstat 939 EE Molded Sole | |
| 1 Pair | |
| Controlled Environments Boots |