missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ESD Exhaust Snorkel Combination Hood

Catalog No. 15050083
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15050083 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15050083 Supplier Fisherbrand™ Supplier No. F70500244

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combination hood, made of ABS conductive Black Plastic, is designed to capture contaminants with low energy. It can be attached directly on mini hood, irrespective of arm size. The ergonomics of handle design on both sides of the hood make it easier to maneuver.

  • These are intended to be mounted on ESD snorkel arms
  • ESD models are designed for limiting discharge of static electricity.

Specifications

Material ABS Black Plastic
Color Black
For Use With (Equipment) ESD Model Exhaust Arm
Length (English) 16 in.
Length (Metric) 40.64 cm
Width (English) 18 in.
Width (Metric) 45.72 cm
Height (English) 8 in.
Height (Metric) 20.32 cm