missing translation for 'onlineSavingsMsg'
Learn More

Purell™ ES8 Touch-Free Hand Sanitizer Dispenser

ES8 dispenser is an always-ready touch-free hand sanitizer dispenser with energy-on-the-refill.

$30.53

Specifications

Product Type Hand Sanitizer Dispenser
Length (Metric) 10 cm
Width (Metric) 139.95 mm
Height (Metric) 365.51 mm
Material Plastic
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
19043809
View Documents Promotion Details
N/A White
Each for $30.53
Only null left
 
19043812
View Documents Promotion Details
N/A Graphite
Each for $30.53
Only null left
 
Description

Description

  • Each new refill comes with its own energy source - a coin cell battery integrated into the refill
  • Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
  • Elegant design
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL™ ES8 1200 ml Hand Sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • SANITARY SEALED™ PET refill bottle with tear-off collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
Specifications

Specifications

Hand Sanitizer Dispenser
139.95 mm
Plastic
1
1200 mL
1 Ea.
10 cm
365.51 mm
Wall Mount
Open Top
ADA Compliant
Videos
SDS
Documents

Documents