missing translation for 'onlineSavingsMsg'
Learn More

Purell™ ES6 Touch-Free Soap Dispenser

Catalog No. 19043837
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043837 White
19043838 Graphite
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043837 Supplier GOJO Canada Inc Supplier No. 643001

ES6 touch-free soap dispenser for Purell™ HEALTHY SOAP™.

  • Reliable
  • Touch-free soap dispenser
  • Elegant design
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL™ ES6 1200 ml HEALTHY SOAP™ refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Includes 4 C cell batteries - no tools required for replacing batteries
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system

Specifications

Product Type Soap Dispenser
Color White
Length (Metric) 10 cm
Width (Metric) 123.95 mm
Height (Metric) 289.05 mm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Open Top
Capacity (Metric) 1200 mL
Certifications/Compliance ADA Compliant
Quantity 1 Ea.
Show More Show Less