missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Purell™ ES4 Push-Style Soap Dispenser
ES4 push-style soap dispenser is a reliable soap dispenser for Purell™ HEALTHY SOAP™.
Specifications
| Product Type | Soap Dispenser |
|---|---|
| Length (Metric) | 10 cm |
| Width (Metric) | 123.95 mm |
| Height (Metric) | 289.05 mm |
| Holds | Hand Soap |
Description
- Reliable
- Push-style hand soap dispenser
- Elegant design
- AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
- Uses PURELL™ ES4 1200 ml HEALTHY SOAP™ refills
- SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
Specifications
| Soap Dispenser | |
| 123.95 mm | |
| Hand Soap | |
| Wall Mount | |
| Open Top | |
| ADA Compliant |
| 10 cm | |
| 289.05 mm | |
| Plastic | |
| 1 | |
| 1200 mL | |
| 1 Ea. |