missing translation for 'onlineSavingsMsg'
Learn More

Purell™ ES4 Push-Style Hand Sanitizer Dispenser

Catalog No. 19043807
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043807 White
19043810 Graphite
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19043807 Supplier GOJO Canada Inc Supplier No. 502001

Reliable and easy to maintain push-style hand sanitizer dispenser.

  • Reliable
  • Easy to maintain
  • Push-style hand sanitizer dispenser
  • Elegant design
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL™ ES4 1200 ml Hand Sanitizer refills
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system

Specifications

Product Type Hand Sanitizer Dispenser
Color White
Length (Metric) 10 cm
Width (Metric) 139.95 mm
Height (Metric) 358.65 mm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Open Top
Capacity (Metric) 1200 mL
Certifications/Compliance ADA Compliant
For Use With (Application) Sanitizer Dispenser
Quantity 1 Ea.
Show More Show Less