Learn More
PURELL™ ES10 Hand Soap Dispenser
Description
- The PURELL ES10 Automatic Hand Soap Dispenser requires less maintenance thanks to a fresh battery built into every refill, so you never have to change or buy batteries. Plus, transparent refills make it easy to check product levels without opening the dispenser.
The refill bottle, collar, and AA battery are easy to pull apartand recycle. The ES10 dispenser has a slim profile that fits in tight spaces. And the unit quietly dispenses highly effective, rich foam hand soap, delivering more ways to impress. Plated Chrome, no-streak finish for premium locations. It's our simplest, most sustainable, touch-free dispensing system.
Case Includes: 1 — PURELL ES10 Automatic Hand Soap Dispenser in Chrome-Plated finish can be mounted with included adhesive tape or screws (not included). PURELL Hand Soap refills (sold separately) for ES10 dispensers include 8385-02, 8371-02, 8382-02, 8383-02.
Dispenser dimensions (H x W x L) are 10.31 x 4.33 3.96 in.
Specifications
Specifications
| Product Type | Touch-free Dispenser |
| Color | Chrome |
| Length (English) | 10.76 in. |
| Length (Metric) | 27.3 cm |
| Width (English) | 6.45 in. |
| Width (Metric) | 16.4 cm |
| Height (English) | 4.76 in. |
| Height (Metric) | 12 cm |
| Holds | Hand Soap |
| Material | Plastic |
| Show More |