missing translation for 'onlineSavingsMsg'
Learn More

PURELL™ ES10 Hand Soap Dispenser

Catalog No. 19043371
Change view
Click to view available options
Color:
Black
Chrome
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19043371 White
19043369 Chrome
19043370 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19043371 Supplier PURELL™ Supplier No. 8330E1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Touch-free dispenser for PURELL™ ES10 1200 mL Healthy Soap refills.

  • The PURELL ES10 Automatic Hand Soap Dispenser requires less maintenance thanks to a fresh battery built into every refill, so you never have to change or buy batteries. Plus, transparent refills make it easy to check product levels without opening the dispenser.

    The refill bottle, collar, and AA battery are easy to pull apart and recycle. The ES10 dispenser has a slim profile that fits in tight spaces. And the unit quietly dispenses highly effective, rich foam hand soap, delivering more ways to impress. It's our simplest, most sustainable, touch-free dispensing system.

    Case Includes: 1 — PURELL ES10 Automatic Hand Soap Dispenser in White can be mounted with included adhesive tape or screws (not included). PURELL Hand Soap refills (sold separately) for ES10 dispensers include 8385-02, 8371-02, 8382-02, 8383-02.

    Dispenser dimensions (H x W x L) are 10.31 x 4.33 x 3.96 in.

Specifications

Product Type Touch-free Dispenser
Color White
Length (English) 10.76 in.
Length (Metric) 27.3 cm
Width (English) 6.45 in.
Width (Metric) 16.4 cm
Height (English) 4.76 in.
Height (Metric) 12 cm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Show More Show Less