missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ Ertco™ ASTM 77F

Catalog No. 04500187
Change view
Click to view available options
Immersion Length:
Total
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Immersion Length
04500187 Total
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04500187 Supplier Thermco™ Supplier No. ACC077F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured in accordance with specifications of the American Society for Testing and Material

  • Saybolt Viscosity
  • 245° F TO 265° F
  • Mercury
  • Total Immersion
  • Strict manufacturing procedures and quality controls insure full compliance to ASTM E-1
  • High quality instruments are made from annealed glass and have been extensively aged for minimal scale error and stability
  • Each ERTCO™ ASTM thermometer is designed for specific application testing and can be calibrated to your specific requirements

Specifications

Certifications/Compliance No
For Use With (Application) Viscosity Saybolt
Length (Metric) 275 mm
Material Glass
Thermometer Fill Mercury
Product Type Liquid-in-glass thermometer
Max. Temperature (English) 265°F
Min. Temperature (English) 245°F
Temperature Range (English) 245°F to 265°F
Temperature Range (Metric) 118.33°C to 129.44°C
Calibrated No
Accuracy ±0.5°F
Immersion Length Total
Show More Show Less