missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermco™ Ertco™ ASTM 46F
Description
- Kinematic Viscosity
- 119.5°F TO 124.5°F
- Mercury
- Total Immersion
- Strict manufacturing procedures and quality controls insure full compliance to ASTM E-1
- High quality instruments are made from annealed glass and have been extensively aged for minimal scale error and stability
- Each ERTCO™ ASTM thermometer is designed for specific application testing and can be calibrated to your specific requirements
Specifications
Specifications
| Certifications/Compliance | No |
| For Use With (Application) | Kinematic viscosity at 122°F |
| Length (Metric) | 305 mm |
| Material | Glass |
| Thermometer Fill | Mercury |
| Product Type | Liquid-in-glass thermometer |
| Max. Temperature (English) | 124.5°F |
| Min. Temperature (English) | 119.5°F |
| Temperature Range (English) | 119.5°F to 124.5°F |
| Temperature Range (Metric) | 48.61°C to 51.39°C |
| Show More |