missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermco™ Ertco™ ASTM 42C
Description
- Solvents Distillation
- 95°C TO 255C°
- Mercury
- Partial Immersion
- Strict manufacturing procedures and quality controls insure full compliance to ASTM E-1
- High quality instruments are made from annealed glass and have been extensively aged for minimal scale error and stability
- Each ERTCO™ ASTM thermometer is designed for specific application testing and can be calibrated to your specific requirements
Specifications
Specifications
| Certifications/Compliance | No |
| For Use With (Application) | Solvents Distillation |
| Length (Metric) | 395 mm |
| Material | Glass |
| Thermometer Fill | Mercury |
| Product Type | Liquid-in-glass thermometer |
| Max. Temperature (English) | 491°F |
| Max. Temperature (Metric) | 255°C |
| Min. Temperature (English) | 203°F |
| Min. Temperature (Metric) | 95°C |
| Show More |