missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ Ertco™ ASTM 1F

Catalog No. 04500064
Change view
Click to view available options
Accuracy:
±1.0°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
04500064 ±1.0°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04500064 Supplier Thermco™ Supplier No. ACC001F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured in accordance with specifications of the American Society for Testing and Material

  • Partial Immersion
  • 0°F TO 302°F
  • Mercury
  • Partial Immersion
  • Strict manufacturing procedures and quality controls insure full compliance to ASTM E-1
  • High quality instruments are made from annealed glass and have been extensively aged for minimal scale error and stability
  • Each ERTCO™ ASTM thermometer is designed for specific application testing and can be calibrated to your specific requirements

Specifications

Certifications/Compliance No
For Use With (Application) Partial Immersion
Length (Metric) 322 mm
Material Glass
Thermometer Fill Mercury
Product Type Liquid-in-glass thermometer
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -18°C
Temperature Range (English) 0°F to 302°F
Temperature Range (Metric) -18°C to 150°C
Accuracy ±1.0°F
Immersion Length 76 mm
Show More Show Less