missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ Ertco™ ASTM 135C

Catalog No. 04500260
Change view
Click to view available options
Accuracy:
±1.0°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
04500260 ±1.0°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04500260 Supplier Thermco™ Supplier No. ACC135C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured in accordance with specifications of the American Society for Testing and Material

  • Fuel Rating Air-High
  • 38° C TO 93° C
  • Mercury
  • Partial Immersion
  • Strict manufacturing procedures and quality controls insure full compliance to ASTM E-1
  • High quality instruments are made from annealed glass and have been extensively aged for minimal scale error and stability
  • Each ERTCO™ ASTM thermometer is designed for specific application testing and can be calibrated to your specific requirements

Specifications

Certifications/Compliance No
For Use With (Application) Fuel Rating Air-High
Length (Metric) 168 mm
Material Glass
Thermometer Fill Mercury
Product Type Liquid-in-glass thermometer
Max. Temperature (English) 199.4°F
Max. Temperature (Metric) 93°C
Min. Temperature (English) 100°F
Min. Temperature (Metric) 38°C
Temperature Range (English) 100.4°F to 199.4°F
Temperature Range (Metric) 38°C to 93°C
Accuracy ±1.0°C
Immersion Length 40 mm
Show More Show Less