missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Erlenmeyer Shaker Flasks with Baffled Bottom
Description
- 2-in-1 DuoCAP™ for flexibility of sterile air exchange
or tight seal - Made of optically clear polycarbonate which is
lighter and safer than glass - Individually packaged and sterile to SAL 10-6 for
long term culture applications - Molded-in graduations for easy volumetric reference
- Non-pyrogenic, non-cytotoxic, and nuclease-free
- Available with flat or baffled base for increased
agitation and aeration
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 125 mL |
| Material | Polycarbonate |
| For Use With (Application) | Suspension culture |
| Length (Metric) | 144.3 mm (w/cap) |
| Width (Metric) | 71 mm base |
| Sterility | Sterile |
| Bottom Shape | Baffled |