missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Erlenmeyer Shaker Flasks with Flat Bottom

Catalog No. 07001069
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
Length (Metric):
114.3 mm (w/cap)
142.3 mm (w/cap)
165.3 mm (w/cap)
215.8 mm (w/cap)
260 mm (w/cap)
276.8 mm (w/cap)
Width (Metric):
105 mm base
137 mm base
230.5 mm base
71 mm base
83 mm base
165 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Width (Metric)
07001069 3000 mL 260 mm (w/cap) 230.5 mm base
07001064 125 mL 114.3 mm (w/cap) 71 mm base
07001065 250 mL 142.3 mm (w/cap) 83 mm base
07001066 500 mL 165.3 mm (w/cap) 105 mm base
07001067 1000 mL 215.8 mm (w/cap) 137 mm base
07001068 2000 mL 276.8 mm (w/cap) 165 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 07001069 Supplier Greiner Bio-One Supplier No. 679506

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for suspension culture of mammalian cells, plants, microbes and microorganisms. Each flask is manufactured utilizing an optically clear, inert polycarbonate resin which can be disposed of after single use or be made reusable when autoclaved.

  • 2-in-1 DuoCAP™ for flexibility of sterile air exchange or tight seal
  • Made of optically clear polycarbonate which is lighter and safer than glass
  • Individually packaged and sterile to SAL 10-6 for long term culture applications
  • Molded-in graduations for easy volumetric reference
  • Non-pyrogenic, non-cytotoxic, and nuclease-free
  • Available with flat or baffled base for increased agitation and aeration

Specifications

Certifications/Compliance Non-pyrogenic, Non-cytotoxic, Nuclease-free
Closure Color White
Closure Material Polypropylene
Color Clear
Capacity (Metric) 3000 mL
Material Polycarbonate
For Use With (Application) Suspension culture
Length (Metric) 260 mm (w/cap)
No. per Case 3/Cs.
No. per Pack 1/Pk.
Product Type Cell Culture Erlenmeyer Flask
Width (Metric) 230.5 mm base
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Volume (Metric) Working 750 to 1.2 L
Show More Show Less