missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Erlenmeyer Shake Flasks, Baffled Base
Description
- Patented polypropylene DuoCAP™ has a 0.22μm membrane that allows sterile air exchange or a leak resistant seal
- Baffled base flasks are ideal when increased levels of oxygenation and mixing are required
- Ideal replacement for glass and other Erlenmeyer / Shaker Flasks
- Minimize oxidation or pH shifts and perform aerobic/anaerobic culture
- Lexan Polycarbonate Resin conforms to flame retardant standards and is scratch resistant
- Available with septum cap for pathogen containment
- Sterile to SAL 10-6 and re-autoclavable/reusable
- Individually packed in particulate-free, easy tear sterile bags
Specifications
Specifications
| Certifications/Compliance | Pyrogen-free, DNase-free, RNase-free, Food grade compliant |
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 500 mL |
| Material | Lexan Polycarbonate Resin |
| For Use With (Application) | Suspension Cell Cultures |
| For Use With (Equipment) | Shaking Incubator Systems |
| No. per Case | 12 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |