missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Erlenmeyer Flasks with Screw Caps
Erlenmeyer flasks of highly translucent polypropylene are well suited for cell culture and storage.
Supplier: BRANDTECH™ VITLAB™ 570941
Description
- Blue screened increments provide approximate volumes
- All sizes feature GL 45 threaded caps
- Screw caps provide a secure seal without liners
- Made of break-resistant polypropylene
- To preserve markings, cleaning at no higher than 60°C is recommended.
Specifications
| 34.7 oz. | |
| Blue | |
| Translucent | |
| Polypropylene | |
| 400 mL - 1000 mL | |
| Erlenmeyer Flask | |
| Limited-use | |
| Wide | |
| Non-baffled | |
| GL 45 |
| Food Safe per EU regulation No. 10/2011 | |
| Polypropylene | |
| 1000 mL | |
| Cell Culture | |
| 200 mL | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Screw |