missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Erlenmeyer Flask, Narrow Neck
High quality borosilicate 3.3 glass Erlenmeyer Flask with narrow neck design.
Supplier: Eisco™ CH0424LGSET
Description
- Conical Erlenmeyer flask with graduations
- Made from high quality borosilicate glass
- Conical shape with narrow neck
- As per DIN ISO 1773 standard
Warranty
1 year limited manufacturer warranty.
Specifications
| 500 to 2000 mL | |
| Clear | |
| 500 mL, 1000 mL, 2000 mL | |
| Heating/Holding Liquids | |
| varied | |
| 3 Pk. | |
| Conical | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Non-treated |
| DIN ISO 1773 | |
| Set of 3 | |
| Borosilicate Glass (3.3) | |
| varied | |
| Narrow | |
| Erlenmeyer Flask | |
| varied | |
| Reusable | |
| Narrow | |
| Flat | |
| 3 |