missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Erlenmeyer Flask, Narrow Neck
High quality borosilicate 3.3 glass Erlenmeyer Flask with narrow neck design.
Supplier: Eisco™ CH0424I
Description
- Conical Erlenmeyer flask with graduations
- Made from high quality borosilicate glass
- Conical shape with narrow neck
- As per DIN ISO 1773 standard
Warranty
1 year limited manufacturer warranty.
Specifications
| 2000 mL | |
| Clear | |
| 177.8 mm | |
| 50 mm | |
| Borosilicate Glass (3.3) | |
| 250 mL | |
| 32 cm | |
| 19 cm | |
| 1 Ea. | |
| Conical | |
| 12 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Non-treated |
| DIN ISO 1773 | |
| Chemical durability | |
| 45 mm | |
| 2000 mL | |
| Heating/Holding Liquids | |
| 11 in. | |
| 12 in. | |
| Narrow | |
| Erlenmeyer Flask | |
| 1.8 lb. | |
| 19 cm | |
| Reusable | |
| Narrow | |
| Flat | |
| 1 |