missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Erlenmeyer Flask Clamp
OHAUS™ Erlenmeyer Flask Clamp is designed to securely grip and position various sizes of flasks.
$395.11 - $1,240.29
Specifications
| Type | Flask Clamp |
|---|---|
| Material | Stainless Steel |
| For Use With (Application) | Holding flasks |
| Color | Silver |
| Jaw Type | Four Interlocking |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
01922114
|
OHAUS™
30400090 |
1 L Erlenmeyer Flask |
Each for $395.11
|
|
|||||
|
01922115
|
OHAUS™
30400091 |
2 L Erlenmeyer Flask |
Each for $620.14
|
|
|||||
|
01922116
|
OHAUS™
30400092 |
2.8 L Erlenmeyer Flask |
Each for $820.71
|
|
|||||
|
01922117
|
OHAUS™
30400093 |
3 L Erlenmeyer Flask |
Each for $1,112.61
|
|
|||||
|
01922118
|
OHAUS™
30400094 |
4 L Erlenmeyer Flask |
Each for $1,021.39
|
|
|||||
|
01922119
|
OHAUS™
30400095 |
5 L Erlenmeyer Flask |
Each for $1,240.29
|
|
|||||
|
01922120
|
OHAUS™
30400096 |
6 L Erlenmeyer Flask |
Each for $1,209.82
|
|
|||||
Description
- Constructed of stainless steel
- For use with flasks
- Designed to securely hold flask in place
Specifications
| Flask Clamp | |
| Holding flasks | |
| Four Interlocking |
| Stainless Steel | |
| Silver |