missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Erlenmeyer Flask, 24/40 Joint
Description
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength.
- Feature 24/40 jointed sockets and graduations in durable white enamel.
- Made from ASTM E-438 Type-1 Class A, Borosilicate 3.3 glass.
- These flasks comes with ground joints manufactured as per ASTM E-1404, Type 2, Class-1 requirement.
- The flasks are printed in white color enamel.
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
| Closure Type | 24/40 Joint |
| Surface Treatment | No |