missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane ESD Chair Medium Bench Height with Chrome Foot Ring and Casters

Catalog No. 15002974
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002974 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002974 Supplier Fisherbrand™ Supplier No. ESD978F
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Black polyurethane medium bench height ESD chair.

  • Adjustable from 19.5 to 27 in. from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Cast-aluminum base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
With Backrest Yes
Footrest Yes
Width (Metric) 46 cm
With Armrest No
With Casters Yes
Weight (English) 34 lb.
Wheel Type ESD Casters
Width (English) 18 in.
Upholstery No
Lift Type Pneumatic
Seating Height 19.5 to 27 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Holds 300 lb.
Frame Type Chrome Cast Aluminum
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Finish Chrome
Color Black
Adjustable (Height) 19.5 to 27 in.
Autoclavable Not Autoclavable
Back Style Standard
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less