missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Polyurethane
Description
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| Back Style | Standard |
| Wheel Type | Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base |
| Adjustable (Height) | 21 to 28.5 in. |
| Color | Gray |
| Adjustable | Yes |
| Weight (English) | 34 lb. |
| Weight (Metric) | 15.42 kg |
| With Backrest | Yes |
| Footrest | Yes |
| Show More |