missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Polyurethane
Description
- Adjustable from 21 to 28.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| Back Style | Standard |
| With Lumbar Support | No |
| Weight (English) | 35 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Footrest | Yes |
| With Tilt | No |
| Weight (Metric) | 15.88 kg |
| Color | Gray |
| Lift Type | Pneumatic |
| Show More |