missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Round Tube Base and Stationary Glides in Polyurethane

Catalog No. 15000534
Change view
Click to view available options
Color:
Gray
With Casters:
Yes
Footrest:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color With Casters Footrest
15000534 Gray Yes No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000534
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 25.25-35 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Lumbar Support No
With Backrest Yes
With Casters Yes
Footrest No
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Color Gray
Load Bearing Capacity (Metric) 136 kg
Weight (English) 31 lb.
Frame Material Polished Cast Aluminum
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Adjustable Yes
Weight (Metric) 14.06 kg
Adjustable (Height) 17.75 to 23 in.
Warranty 15 year parts, lifetime on pneumatic lift
With Armrest No
With Tilt No
Material Polyurethane
Seating Type Desk Height
Show More Show Less