missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Round Tube Base and Casters in Polyurethane

Catalog No. 15000533
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000533 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000533
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 27.25-37 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 100)
Back Style Standard
Footrest No
Autoclavable Not Autoclavable
With Casters Yes
Load Bearing Capacity (English) 300 lb.
With Tilt No
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Lift Type Pneumatic
Adjustable (Height) 19.5 to 27 in.
With Armrest Yes
Weight (Metric) 19.96 kg
With Lumbar Support No
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (Metric) 136 kg
Arm Style 2-way Adjustable
Certifications/Compliance Class 100/ISO Class 5
Frame Material Polished Cast Aluminum
Color Gray
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less