missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane

Catalog No. 15000530
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000530 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000530
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, chrome adjustable foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 23-33 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 10)
Footrest Yes
Back Style Standard
With Casters Yes
Lift Type Pneumatic
With Backrest Yes
With Tilt No
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Lumbar Support No
Adjustable (Height) 19.5 to 27 in.
With Armrest No
Autoclavable Not Autoclavable
Weight (English) 34 lb.
Certifications/Compliance Class 10/ISO Class 4
Warranty 15 year parts, lifetime on pneumatic lift
Weight (Metric) 15.42 kg
Color Gray
Adjustable Yes
Frame Material Polished Cast Aluminum
Load Bearing Capacity (Metric) 136 kg
Seating Type Medium Bench Height
Show More Show Less