missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Chrome Foot Ring and Casters in Polyurethane

Catalog No. 15000529
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000529 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000529
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, chrome adjustable foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 23-33 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 100)
Autoclavable Not Autoclavable
Back Style Standard
Color Gray
With Lumbar Support No
With Tilt No
Arm Style 2-way Adjustable
Certifications/Compliance Class 100/ISO Class 5
Lift Type Pneumatic
With Casters No
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Weight (Metric) 20.41 kg
Footrest Yes
Adjustable Yes
Weight (English) 45 lb.
With Armrest Yes
Adjustable (Height) 23.5 to 33.5 in.
Load Bearing Capacity (English) 300 lb.
Frame Material Polished Cast Aluminum
Material Polyurethane
Seating Type High Bench Height
Show More Show Less